LED8090M50G4 - 120W Led WLPK LMP 50K Mog Base

Light Efficient Design

  • $211.79 (Each)
  • $211.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8090M50G4
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8090M50-G4
Description
120W Led WLPK LMP 50K Mog Base
110W Shoe Box/Wall Pack Retrofit , Replaces Up to 400W Hid, EX39, 5000K EX39 Replaces Up to 400W Hid 120-277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006083571 / 00844006083571
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.79 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
110
Material, Color, and Finish
color rendering index (cri)
>80
color temperature
5000
Dimensions and Weight
Length
11.4
Diameter
4.3
Descriptions
Description
120W LED WLPK LMP 50K MOG BASE
extra long description
LED LED-8090M50-G4 110W SHBX/WLPK R
Product Type
110W SHBX/WLPK REP400W HIDEX39 5000K
Long Description
110W SHOE BOX/WALL PACK RETROFIT , REPLACES UP TO 400W HID, EX39, 5000K EX39 REPLACES UP TO 400W HID 120-277V
Additional Information
lumens
14570
Power Factor
400W HID
Base
EX39
dimmable
No
beam angle
Type V
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8090M50-G4
GTIN
00844006083571
UPC
844006083571
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.35
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat