3009696L - Holesaw T3 96L 6 152MM 1/BX

Lenox

  • $65.62 (Each)
  • $65.62 (Each)

  • $984.30 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3009696L
Manufacturer
Lenox
Manufacturer's Part Number
3009696L
Description
Holesaw T3 96L 6 152MM 1/BX
Lenox Bi-Metal Speed Slot Hole Saw With T3 Technology, 6", Red
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300963 / 00082472300963
Weight per unit
1.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.62 (Each)
Standard Packaging
$984.30 (Per 15)
Resources
Images
 
 
3009696L - Large Image
 
3009696L - Small Image
Other Links
 
 
3009696L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Holesaw T2 96L 6 152MM 1/BX
extra long description
LEN 3009696L HOLESAW T2 96L 6 152MM
Description
HOLESAW T3 96L 6 152MM 1/BX
Long Description
LENOX Bi-Metal Speed Slot Hole Saw With T3 Technology, 6", Red
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
3009696L
GTIN
00082472300963
UPC
082472300963
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.94
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat