30887VB7 - Vari Bit VB7 Hole Size 7/8"

Lenox

  • $81.49 (Each)
  • $81.49 (Each)

  • $4,074.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30887VB7
Manufacturer
Lenox
Manufacturer's Part Number
30887VB7
Description
Vari Bit VB7 Hole Size 7/8"
Lenox 30887-VB7 Vari-Bit 7/8-Inch Step Drill Bit With 3/8-Inch Shank For 1/2 Inch Conduit
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
082472308877 / 00082472308877
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.49 (Each)
Standard Packaging
$4,074.50 (Per 50)
Resources
Images
 
 
30887VB7 - Small Image
 
30887VB7 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Vari Bit VB7 1PK Hole Size 7/8"
extra long description
LEN 30887VB7 VARI BIT VB7 1PK HOLE
Description
VARI BIT VB7 HOLE SIZE 7/8"
Long Description
LENOX 30887-Vb7 Vari-Bit 7/8-Inch Step Drill Bit With 3/8-Inch Shank For 1/2 Inch Conduit
Manufacturer Information
Manufacturers Part Number
30887VB7
Brand
LENOX
GTIN
00082472308877
UPC
082472308877
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.12
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat