8011738EW24 - Porta-Band 44-7/8 X 1/2 X 023 X 24TW 3/PK

Lenox

  • $51.98 (Each)
  • $51.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8011738EW24
Manufacturer
Lenox
Manufacturer's Part Number
8011738EW24
Description
Porta-Band 44-7/8 X 1/2 X 023 X 24TW 3/PK
Porta-Band 44-7/8X1/2X023X24TW 3/PK
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
082472801170 / 00082472801170
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.98 (Each)
Resources
Attachments
 
 
8011738EW24 - Specification Sheet
MSDS Sheets
 
 
8011738EW24 - MSDS Sheet
Images
 
 
8011738EW24 - Small Image
 
8011738EW24 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Material, Color, and Finish
Cut Material
METAL
Descriptions
Product Type
Portable Band Saw Blade
Description
PORTA-BAND 44-7/8 X 1/2 X 023 X 24TW 3/PK
extra long description
TUFF TOOTH TYPE; BI-METAL MATERIAL; 44-7/8 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; METAL CUT MATERIAL; 0.023 INCH BLADE THICKNESS; 24 TEETH PER INCH; MASTER-BAND[R] BRAND
Long Description
PORTABLE BAND SAW BLADE, TUFF TOOTH TYPE; BI-METAL MATERIAL; 44-7/8 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; METAL CUT MATERIAL; 0.023 INCH BLADE THICKNESS; 24 TEETH PER INCH; MASTER-BAND[TM] BRAND
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Blade Thickness
0.023 INCH
Blade Width
1/2 INCH
Teeth per Inch
24 in
Blade Length
44-7/8 INCH
Manufacturer Information
Manufacturers Part Number
8011738EW24
Brand
MASTER-BAND[TM]
GTIN
00082472801170
UPC
082472801170
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Tuff Tooth
Packaging
Weight per each
0.73
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat