16R27U0 - 16 Series Male 45 Degree Panel Rec Orange

Leviton

  • $60.70 (Each)
  • $60.70 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16R27U0
Manufacturer
Leviton
Manufacturer's Part Number
16R27-UO
Description
16 Series Male 45 Degree Panel Rec Orange
16 Series Single Pole Cam Type Male Panel Receptacle, 45 Degree, Taper Nose Doubl Set Screw, Cof Orange, 600 Volts, Rated Up to 400 Amps Continuous, Cable Range 2/0-4/0,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
078477611128 / 00078477611128
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.70 (Each)
Stock Availability
Waxahachie
0 (Find nearest stock)
DFW RDC
0
All Stores
10
Resources
Images
 
 
16R27U0 - Small Image
 
16R27U0 - Large Image
Attachments
 
 
16R27U0 - Specification Sheet
Other Links
 
 
16R27U0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
16 SERIES MALE 45 DEGREE PANEL REC ORANGE
Extra Long Description
LEV 16R27-UO 16 SERIES MALE 45 DEGR
Long Description
16 SERIES SINGLE POLE CAM TYPE MALE PANEL RECEPTACLE, 45 DEGREE, TAPER NOSE DOUBL SET SCREW, COF ORANGE, 600 VOLTS, RATED UP TO 400 AMPS CONTINUOUS, CABLE RANGE 2/0-4/0,
Product Type
16 Series Male 45 Degree Panel Rec Orange
Manufacturer Information
Brand
Leviton
Manufacturers Part Number
16R27-UO
GTIN
00078477611128
UPC
078477611128
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
1.09
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
10 View Store

* All prices subject to change.

Begin Live Chat