0LWPLEDP140K120 - 23W Led Wall Pack 40K 1414LM

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LWPLEDP140K120
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLWP LED P1 40K 120 PE BZ M4
Description
23W Led Wall Pack 40K 1414LM
00190887149463|0190887|190887149463|19088714946|14946|0LWP Led P1 40K 120 Pe B2 M4|Olwp Led P1 40K 120 Pe BZ M4|OLWPLEDP140K120PEBZM4|Olwp-Led-P1-40K-120-Pe-BZ-M4|Wallpack|Acuity Brands 0LWP Led P1 40K 120 Pe B2 M4|Acuity Brands Olwp Led P1 40K 120 Pe BZ M4|Acuity Brands OLWPLEDP140K120PEBZM4|Acuity Brands Olwp-Led-P1-40K-120-Pe-BZ-M4|Lithonia 0LWP Led P1 40K 120 Pe B2 M4|Lithonia Lighting 0LWP Led P1 40K 120 Pe B2 M4|Lithonia Lighting Olwp Led P1 40K 120 Pe BZ M4|Lithonia Lighting OLWPLEDP140K120PEBZM4|Li
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
190887149463 / 00190887149463
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
0LWPLEDP140K120 - Small Image
 
0LWPLEDP140K120 - Large Image
Other Links
 
 
0LWPLEDP140K120 - Other
Attachments
 
 
0LWPLEDP140K120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
LED - Static
Material, Color, and Finish
fixture material
aluminum
Color
Bronze
Descriptions
Product Type
Wallpack
Description
23W LED WALL PACK 40K 1414LM
Long Description
00190887149463|0190887|190887149463|19088714946|14946|0LWP LED P1 40K 120 PE B2 M4|OLWP LED P1 40K 120 PE BZ M4|OLWPLEDP140K120PEBZM4|OLWP-LED-P1-40K-120-PE-BZ-M4|Wallpack|Acuity Brands 0LWP LED P1 40K 120 PE B2 M4|Acuity Brands OLWP LED P1 40K 120 PE BZ M4|Acuity Brands OLWPLEDP140K120PEBZM4|Acuity Brands OLWP-LED-P1-40K-120-PE-BZ-M4|LITHONIA 0LWP LED P1 40K 120 PE B2 M4|Lithonia Lighting 0LWP LED P1 40K 120 PE B2 M4|Lithonia Lighting OLWP LED P1 40K 120 PE BZ M4|Lithonia Lighting OLWPLEDP140K120PEBZM4|Li
Additional Information
pallet quantity
240
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
OLWP LED P1 40K 120 PE BZ M4
GTIN
00190887149463
UPC
190887149463
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking, Offices & Banks, Roadways, Bridges & Tunnels, Sports and Recreation
standard
cUL, UL, UL Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat