0LWX1LED20W50KM4 - 20W Led WLPK 50K DBZ

Lithonia Lighting

  • $148.33 (Each)
  • $148.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LWX1LED20W50KM4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLWX1 LED 20W 50K M4
Description
20W Led WLPK 50K DBZ
00888791000191|0888791|888791000191|88879100019|00019|0LWX1 Led 20W 50K M4|OLWX1 Led 20W 50K M4|OLWX1LED20W50KM4|OLWX1-Led-20W-50K-M4|Wallpack|Acuity Brands 0LWX1 Led 20W 50K M4|Acuity Brands OLWX1 Led 20W 50K M4|Acuity Brands OLWX1LED20W50KM4|Acuity Brands OLWX1-Led-20W-50K-M4|Lithonia 0LWX1 Led 20W 50K M4|Lithonia Lighting 0LWX1 Led 20W 50K M4|Lithonia Lighting OLWX1 Led 20W 50K M4|Lithonia Lighting OLWX1LED20W50KM4|Lithonia Lighting OLWX1-Led-20W-50K-M4|Lithonia OLWX1 Led 20W 50K M4|Lithonia Olwx1led20w
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
888791000191 / 00888791000191
Weight per unit
5.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.33 (Each)
Resources
Images
 
 
0LWX1LED20W50KM4 - Large Image
 
0LWX1LED20W50KM4 - Large Image
 
0LWX1LED20W50KM4 - Small Image
Attachments
 
 
0LWX1LED20W50KM4 - Specification Sheet
 
0LWX1LED20W50KM4 - Specification Sheet
Other Links
 
 
0LWX1LED20W50KM4 - Other
 
0LWX1LED20W50KM4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Lamp Type
LED - Static
Voltage Rating
MVOLT
Ballast Type
Not Applicable
Material, Color, and Finish
Color
Bronze
fixture material
aluminum
Descriptions
Product Type
Wallpack
Description
20W LED WLPK 50K DBZ
extra long description
LITH OLWX1 LED 20W 50K M4 Wallpack
Long Description
00888791000191|0888791|888791000191|88879100019|00019|0LWX1 LED 20W 50K M4|OLWX1 LED 20W 50K M4|OLWX1LED20W50KM4|OLWX1-LED-20W-50K-M4|Wallpack|Acuity Brands 0LWX1 LED 20W 50K M4|Acuity Brands OLWX1 LED 20W 50K M4|Acuity Brands OLWX1LED20W50KM4|Acuity Brands OLWX1-LED-20W-50K-M4|LITHONIA 0LWX1 LED 20W 50K M4|Lithonia Lighting 0LWX1 LED 20W 50K M4|Lithonia Lighting OLWX1 LED 20W 50K M4|Lithonia Lighting OLWX1LED20W50KM4|Lithonia Lighting OLWX1-LED-20W-50K-M4|LITHONIA OLWX1 LED 20W 50K M4|LITHONIA OLWX1LED20W
Special Features
The versatility of the OLWX1 LED combines a sleek, low-profile wall pack design and high-output LEDs to provide an energy efficient, low maintenance LED wall pack suitable for replacing up to 250W metal halide fixtures. Available flood light mounting accessories convert the OLWX1 LED into a highly efficient flood light. OLWX1 LED is ideal for outdoor applications such as building perimeters, loading areas, driveways and sign and building flood lighting.
Additional Information
pallet quantity
160
Socket Type
Not Applicable
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
OLWX1 LED 20W 50K M4
GTIN
00888791000191
UPC
888791000191
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall Pack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5.2
Carton
1
Uses, Certifications, and Standards
standard
cUL, UL
Application
Light Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat