2GTL4LP840 - 2X4 Lay In Led Fixture

Lithonia Lighting

  • $232.08 (Each)
  • $232.08 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2GTL4LP840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2GTL4 LP840
Description
2X4 Lay In Led Fixture
The 2 FT. By 4 FT. GTL Led Troffer Provides All The Benefits Of An Led Fixture While Maintaining Familiar Look Of A Traditional Flourescent Fixture. Provides Energy Savings and Is An Ideal Choice For Schools, Offices, Retail, Hospital and Other Applications
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
753573916581 / 00753573916581
Weight per unit
19.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.08 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
2GTL4LP840 - Small Image
 
2GTL4LP840 - Large Image
 
2GTL4LP840 - Large Image
 
2GTL4LP840 - Large Image
 
2GTL4LP840 - Large Image
360 Images
 
 
2GTL4LP840 - 360 Image
Attachments
 
 
2GTL4LP840 - Specification Sheet
Other Links
 
 
2GTL4LP840 - Other
 
2GTL4LP840 - Other
 
2GTL4LP840 - Other
 
2GTL4LP840 - Other
 
2GTL4LP840 - Other
 
2GTL4LP840 - Other
 
2GTL4LP840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
39
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Lens Material
Acrylic
Lens Color
Clear
Finish
Matte
Style
Traditional
Color
White
Dimensions and Weight
Width
24.0000
Height
3.5
Length
49
Descriptions
Description
2X4 LAY IN LED FIXTURE
extra long description
LITH 2GTL4 LP840 2x4 LED Recessed T
Product Type
Troffer
Long Description
The 2 ft. by 4 ft. GTL LED troffer provides all the benefits of an LED fixture while maintaining familiar look of a traditional flourescent fixture. Provides energy savings and is an ideal choice for schools, offices, retail, hospital and other applications
Additional Information
Maximum Operating Temperature
25
Warranty
5
average life
50,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
2GTL4 LP840
GTIN
00753573916581
UPC
753573916581
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Trade Size
aperture size
2x4
Packaging
Weight
18
Weight per each
19.58
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Standard
environmental conditions
Indoor
Application
Education,Offices & Banks,Retail
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
1 View Store

A-L

Location Stock Available
Bridgeport
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat