4RLDG409LM30K90C - 4" Led Adj Retro 30K 4900 LM 120V 90cri

Juno

  • $28.00 (Each)
  • $28.00 (Each)

  • $168.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4RLDG409LM30K90C
Manufacturer
Juno
Manufacturer's Part Number
4RLD G4 09LM 30K 90CRI 120 FRP
Description
4" Led Adj Retro 30K 4900 LM 120V 90cri
With Juno Retrofit 3000K Warm White Led Retrofit Downlight RLD 4-Inch Trim Modules, Upgrading Your Existing 4-Inch Recessed Fixture Is Inexpensive and Nearly As Simple As Replacing An Incandescent Lamp. Modules Feature A White Aluminum Baffle With A Built-In Flange. A Deeply Regressed Diffusing Lens Conceals The Leds From Direct View and Provides Uniform Aperture Luminance.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994892854 / 00194994892854
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.00 (Each)
Standard Packaging
$168.00 (Per 6)
Resources
360 Images
 
 
4RLDG409LM30K90C - 360 Image
Other Links
 
 
4RLDG409LM30K90C - Other
 
4RLDG409LM30K90C - Other
 
4RLDG409LM30K90C - Other
 
4RLDG409LM30K90C - Other
 
4RLDG409LM30K90C - Other
 
4RLDG409LM30K90C - Other
Attachments
 
 
4RLDG409LM30K90C - Specification Sheet
Brochures
 
 
4RLDG409LM30K90C - Brochure
Images
 
 
4RLDG409LM30K90C - Small Image
 
4RLDG409LM30K90C - Large Image
 
4RLDG409LM30K90C - Large Image
 
4RLDG409LM30K90C - Large Image
 
4RLDG409LM30K90C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
12
Voltage Rating
120
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
90
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
2.88
Length
5.06
Width
5.06
Descriptions
Description
4" LED ADJ RETRO 30K 4900 LM 120V 90CRI
Product Type
Trim
extra long description
LITH 4RLD G4 09LM 30K 90CRI 120 FRP
Features
Contractor Select
Long Description
With Juno Retrofit 3000K Warm White LED Retrofit Downlight RLD 4-inch trim modules, upgrading your existing 4-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp. Modules feature a white aluminum baffle with a built-in flange. A deeply regressed diffusing lens conceals the LEDs from direct view and provides uniform aperture luminance.
Construction
Retrofit
Additional Information
Maximum Operating Temperature
25
Warranty
5
dimensions
5.0 x 5.0 x 2.0
average life
50,000
lumens
900 lm
Power Source
Plug-In
Hardware
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
4RLD G4 09LM 30K 90CRI 120 FRP
GTIN
00194994892854
UPC
194994892854
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Trade Size
aperture size
4 in
Packaging
Weight
0.66
Weight per each
0.9
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus ClassifiedCA Title 20,CA Title 24,ENERGY STAR,JA8
Application
Healthcare,Residential,Retrofit
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat