CMR10 - Ceiling Mount Large Motion 360 Sensor Pir

Sensorswitch

  • $158.40 (Each)
  • $158.40 (Each)
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
CMR10
Manufacturer
Sensorswitch
Manufacturer's Part Number
CMR 10
Description
Ceiling Mount Large Motion 360 Sensor Pir
The Sensor Switch CMR 10 Is A Unique Line Voltage Sensor That Easily Mounts Directly to A Ceiling and Offers A Multitude Of Configurations to Address Many Applications. With A Variety Of Lens Options, CMR Sensors Utilize 100% Passive Infrared Detection and Is Powered Directly From Line Voltage Without The Need Of A Power Pack. Programming CMR Sensor Setting Can Easily Be Achieved Via Push Button or Optional Flash Programming Via The Sensorswitch VLP Mobile App. With Either Programing Method, The User Can C
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
745975808250 / 00745975808250
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.40 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
25
Resources
Images
 
 
CMR10 - Large Image
 
CMR10 - Small Image
 
CMR10 - Large Image
 
CMR10 - Large Image
 
CMR10 - Large Image
 
CMR10 - Large Image
 
CMR10 - Large Image
Other Links
 
 
CMR10 - Other
 
CMR10 - Other
 
CMR10 - Other
 
CMR10 - Other
 
CMR10 - Other
 
CMR10 - Other
 
CMR10 - Other
Attachments
 
 
CMR10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Distribution Centers

Location Stock Available
Springdale
6 View Store

* All prices subject to change.

Begin Live Chat