GT4L41MV - 2X4 4LMP Lensed Troffer W/ 4100K Lamps

Lithonia Lighting

  • $127.13 (Each)
  • $127.13 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GT4L41MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
GT4L41 MV
Description
2X4 4LMP Lensed Troffer W/ 4100K Lamps
00745975083565|0745975|745975083565|74597508356|08356|GT4L41 MV|GT4L41MV|GT4L41-MV|Troffer|Acuity Brands GT4L41 MV|Acuity Brands GT4L41MV|Acuity Brands GT4L41-MV|Lithonia GT4L41 MV|Lithonia GT4L41MV|Lithonia GT4L41-MV|Lithonia Lighting GT4L41 MV|Lithonia Lighting GT4L41MV|Lithonia Lighting GT4L41-MV|Lithonialighting GT4L41 MV|Lithonialighting GT4L41MV|Lithonialighting GT4L41-MV|39111534|3882|Lensed Troffer|A Specialized Lighting Fixture Used Mostly For Suspended Ceiling and Recessed Lighting Situations.|El
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
745975083565 / 00745975083565
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.13 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
MSDS Sheets
 
 
GT4L41MV - MSDS Sheet
Attachments
 
 
GT4L41MV - Specification Sheet
 
GT4L41MV - Specification Sheet
Images
 
 
GT4L41MV - Large Image
 
GT4L41MV - Small Image
 
GT4L41MV - Large Image
Other Links
 
 
GT4L41MV - Other
 
GT4L41MV - Other
 
GT4L41MV - Other
 
GT4L41MV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Material
Steel
Number Of Lamps
4
Voltage Rating
MVOLT
Material, Color, and Finish
Color
White
Descriptions
Description
2X4 4LMP LENSED TROFFER W/ 4100K LAMPS
Extra Long Description
LITH GT4L41-MV Troffer
Long Description
00745975083565|0745975|745975083565|74597508356|08356|GT4L41 MV|GT4L41MV|GT4L41-MV|Troffer|Acuity Brands GT4L41 MV|Acuity Brands GT4L41MV|Acuity Brands GT4L41-MV|LITHONIA GT4L41 MV|LITHONIA GT4L41MV|LITHONIA GT4L41-MV|Lithonia Lighting GT4L41 MV|Lithonia Lighting GT4L41MV|Lithonia Lighting GT4L41-MV|LithoniaLighting GT4L41 MV|LithoniaLighting GT4L41MV|LithoniaLighting GT4L41-MV|39111534|3882|Lensed troffer|A specialized lighting fixture used mostly for suspended ceiling and recessed lighting situations.|El
Product Type
Troffer
Additional Information
Pallet Quantity
28
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
GT4L41 MV
GTIN
00745975083565
UPC
745975083565
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Searcy
1 View Store

* All prices subject to change.

Begin Live Chat