J6RLG4DB06LM30K - 6" Led Retro 30K 600LM

Juno

  • $30.84 (Each)
  • $30.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J6RLG4DB06LM30K
Manufacturer
Juno
Manufacturer's Part Number
J6RL G4 DB 06LM 30K 90CRI 120
Description
6" Led Retro 30K 600LM
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209470508 / 00661209470508
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$30.84 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
11
Voltage Rating
120
Number of Lamps
1
Lamp Type
LED
Shape
Round
Material, Color, and Finish
Color
White Baffle
Finish
White Baffle
Descriptions
Product Type
Juno 6" LEDRETRO600L 3K Wtbaf
Description
6" LED RETRO 30K 600LM
Additional Information
Fixture Type
LED
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
J6RL G4 DB 06LM 30K 90CRI 120
sub brand
Juno
GTIN
00661209470508
UPC
661209470508
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
6-in
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
Energy Star; T24 Approved
Application
Recessed Commercial; Recessed Residential; Retrofit LED; Damp Location; Wet Location; Air-Loc
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat