MNSLMVM6 - 4' 24W Led Strip 2100LM

Lithonia Lighting

  • $115.38 (Each)
  • $115.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MNSLMVM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
MNSL MV M6
Description
4' 24W Led Strip 2100LM
Contractor Select Led Dry Location Striplight, 120V-277V, Sku - 218e47
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
753573945437 / 0753573945437 / 00753573945437
Weight per unit
3.9599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.38 (Each)
Resources
Images
 
 
MNSLMVM6 - Small Image
 
MNSLMVM6 - Large Image
Attachments
 
 
MNSLMVM6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Material, Color, and Finish
Color
WHITE GLOSS
Descriptions
Product Type
Strip Light
Description
4' 24W LED STRIP 2100LM
Long Description
Contractor Select LED Dry Location Striplight, 120V-277V, SKU - 218E47
Special Features
Ideal for task lighting, restrooms, under/over cabinet, storage closets and displays. Certain airborne contaminants can diminish integrity of acrylic.
Additional Information
pallet quantity
504 DEG F
Fixture Type
Strip Light
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
MNSL MV M6
GTIN
00753573945437
UPC
753573945437
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip Light
Packaging
Weight per each
3.9599
Carton
1
Uses, Certifications, and Standards
Application
Light Commercial
Mounting
Surface, Suspended
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat