TWR1LED340KMV0LT - LIT

TWR1LED340KMV0LT - 55W Led Wall PK 4K 120-277V

Lithonia Lighting

  • $429.99 (for 1 Each)
  • $429.99 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TWR1LED340KMV0LT
    Manufacturer
    Lithonia Lighting
    Manufacturer's Part Number
    TWR1 LED 3 40K MVOLT M2
    Description
    55W Led Wall PK 4K 120-277V
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Floodlights, Wallpacks, Bo - Led Wallpacks  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Floodlights, Wallpacks, Bollards & Landscape Lighting
    UNSPSC
    39111613 - Security lighting
    UPC/GTIN
    820476256806 / 00820476256806
    Weight per unit
    12 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $429.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    TWR1LED340KMV0LT - Small Image
     
    TWR1LED340KMV0LT - Large Image
    Attachments
     
     
    TWR1LED340KMV0LT - Specification Sheet
    Other Links
     
     
    TWR1LED340KMV0LT - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    0 W
    Lamp Type
    LED - Static
    Ballast Type
    Not Applicable
    Material, Color, and Finish
    fixture material
    aluminum
    Color
    BRONZE
    Descriptions
    Product Type
    Wallpack
    Description
    55W LED WALL PK 4K 120-277V
    Special Features
    The TWR is ideal for outdoor applications such as carports, loading areas, driveways and parking areas. The traditional shape helps maintain building aesthetics when replacing only a portion of your building’s wall packs.
    Additional Information
    pallet quantity
    36 W
    Socket Type
    Not Applicable
    Manufacturer Information
    Manufacturers Part Number
    TWR1 LED 3 40K MVOLT M2
    Brand
    LITHONIA LIGHTING
    78351084300
    GTIN
    00820476256806
    UPC
    820476256806
    Taxonomies, Classifications, and Categories
    Category Description
    LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
    Type
    Wall Pack
    Packaging
    Weight per each
    12
    Carton
    1
    Uses, Certifications, and Standards
    standard
    cUL, UL
    Application
    Light Commercial
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Lawton

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TWR1LED340KMV0LT

    Type in the slang term you'd like to suggest.

* All prices subject to change.