TWR2400MTBSCWALP - MH Walpack 400W Multi Tap Ballast

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Rogers, AR) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWR2400MTBSCWALP
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWR2 400M TB SCWA LPI
Description
MH Walpack 400W Multi Tap Ballast
00745975145348|0745975|745975145348|74597514534|14534|TWR2 400M TB Scwa LP1|TWR2 400M TB Scwa Lpi|TWR2400MTBSCWALPI|TWR2-400M-TB-Scwa-Lpi|Wallpack|Acuity Brands TWR2 400M TB Scwa LP1|Acuity Brands TWR2 400M TB Scwa Lpi|Acuity Brands TWR2400MTBSCWALPI|Acuity Brands TWR2-400M-TB-Scwa-Lpi|Lithonia Lighting TWR2 400M TB Scwa LP1|Lithonia Lighting TWR2 400M TB Scwa Lpi|Lithonia Lighting TWR2400MTBSCWALPI|Lithonia Lighting TWR2-400M-TB-Scwa-Lpi|Lithonia TWR2 400M TB Scwa LP1|Lithonia TWR2 400M TB Scwa Lpi|Lithon
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
745975145348 / 00745975145348
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Rogers
0
Springdale
0
All Stores
0
Resources
Images
 
 
TWR2400MTBSCWALP - Small Image
 
TWR2400MTBSCWALP - Large Image
 
TWR2400MTBSCWALP - Large Image
MSDS Sheets
 
 
TWR2400MTBSCWALP - MSDS Sheet
Attachments
 
 
TWR2400MTBSCWALP - Specification Sheet
 
TWR2400MTBSCWALP - Specification Sheet
Other Links
 
 
TWR2400MTBSCWALP - Other
 
TWR2400MTBSCWALP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
HID
Number of Lamps
1
Voltage Rating
120/208/240/277
Material, Color, and Finish
fixture material
aluminum
Color
Bronze
Descriptions
Product Type
Wallpack
Description
MH WALPACK 400W MULTI TAP BALLAST
Long Description
00745975145348|0745975|745975145348|74597514534|14534|TWR2 400M TB SCWA LP1|TWR2 400M TB SCWA LPI|TWR2400MTBSCWALPI|TWR2-400M-TB-SCWA-LPI|Wallpack|Acuity Brands TWR2 400M TB SCWA LP1|Acuity Brands TWR2 400M TB SCWA LPI|Acuity Brands TWR2400MTBSCWALPI|Acuity Brands TWR2-400M-TB-SCWA-LPI|Lithonia Lighting TWR2 400M TB SCWA LP1|Lithonia Lighting TWR2 400M TB SCWA LPI|Lithonia Lighting TWR2400MTBSCWALPI|Lithonia Lighting TWR2-400M-TB-SCWA-LPI|LITHONIA TWR2 400M TB SCWA LP1|LITHONIA TWR2 400M TB SCWA LPI|LITHON
Special Features
The TWR LED combines traditional wall pack design with high-output LEDs to provide an energy efficient, low maintenance LED wall pack suitable for replacing up to 400W MH fixtures. The traditional shape helps maintain building aesthetics when replacing only a portion of your buildings wall packs. TWR LED is ideal for outdoor applications such as carports, loading areas, driveways and parking areas.
Additional Information
Socket Type
Mogul: E39
pallet quantity
24
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWR2 400M TB SCWA LPI
GTIN
00745975145348
UPC
745975145348
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Wall Pack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Light Commercial
standard
cUL, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat