TWS70S120PELPIM - 60W HPS Wall Pack

Lithonia Lighting

  • $132.58 (Each)
  • $132.58 (Each)
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
TWS70S120PELPIM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWS 70S 120 PE LPI M6
Description
60W HPS Wall Pack
00784231177129|0784231|784231177129|78423117712|17712|TWS 70S 120 Pe LP1 M6|TWS 70S 120 Pe Lpi M6|TWS70S120PELPIM6|TWS-70S-120-Pe-Lpi-M6|Wallpack|Acuity Brands TWS 70S 120 Pe LP1 M6|Acuity Brands TWS 70S 120 Pe Lpi M6|Acuity Brands TWS70S120PELPIM6|Acuity Brands TWS-70S-120-Pe-Lpi-M6|Lithonia Lighting TWS 70S 120 Pe LP1 M6|Lithonia Lighting TWS 70S 120 Pe Lpi M6|Lithonia Lighting TWS70S120PELPIM6|Lithonia Lighting TWS-70S-120-Pe-Lpi-M6|Lithonia TWS 70S 120 Pe LP1 M6|Lithonia TWS 70S 120 Pe Lpi M6|Lithonia
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Mercury Vapor
UNSPSC
39111613 - Security lighting
UPC/GTIN
784231177129 / 00784231177129
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.58 (Each)
Resources
Images
 
 
TWS70S120PELPIM - Small Image
 
TWS70S120PELPIM - Large Image
MSDS Sheets
 
 
TWS70S120PELPIM - MSDS Sheet
Attachments
 
 
TWS70S120PELPIM - Specification Sheet
 
TWS70S120PELPIM - Specification Sheet
Other Links
 
 
TWS70S120PELPIM - Other
 
TWS70S120PELPIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Lamp Type
HID
Material, Color, and Finish
Color
Bronze
fixture material
Plastic
Descriptions
Product Type
Wallpack
Description
60W HPS WALL PACK
Long Description
00784231177129|0784231|784231177129|78423117712|17712|TWS 70S 120 PE LP1 M6|TWS 70S 120 PE LPI M6|TWS70S120PELPIM6|TWS-70S-120-PE-LPI-M6|Wallpack|Acuity Brands TWS 70S 120 PE LP1 M6|Acuity Brands TWS 70S 120 PE LPI M6|Acuity Brands TWS70S120PELPIM6|Acuity Brands TWS-70S-120-PE-LPI-M6|Lithonia Lighting TWS 70S 120 PE LP1 M6|Lithonia Lighting TWS 70S 120 PE LPI M6|Lithonia Lighting TWS70S120PELPIM6|Lithonia Lighting TWS-70S-120-PE-LPI-M6|LITHONIA TWS 70S 120 PE LP1 M6|LITHONIA TWS 70S 120 PE LPI M6|LITHONIA
Special Features
The TWS LED combines traditional wall pack design with high-output LEDs to provide an energy-efficient, low maintenance LED wall pack suitable for replacing up to 70W HPS fixtures. The traditional shape helps maintain building aesthetics when replacing only a portion of your buildings wall packs. TWS LED is for outdoor applications such as personnel doors, loading areas, driveways and parking areas.
Additional Information
pallet quantity
144
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWS 70S 120 PE LPI M6
GTIN
00784231177129
UPC
784231177129
Taxonomies, Classifications, and Categories
Category Description
MERCURY VAPOR
Type
Wall Pack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
standard
cUL
Application
Light Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat