WF8LED30K40K50KM - 8" 20W Led Wafer 3K/4K/5K WHT 120-277V

Lithonia Lighting

  • $51.34 (Each)
  • $51.34 (Each)

  • $308.04 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WF8LED30K40K50KM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF8 LED 30K40K50K MVOLT 90CRI
Description
8" 20W Led Wafer 3K/4K/5K WHT 120-277V
The 8-Inch Round Wafer™ Led Downlight With Switchable White Provides High Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment From Warm White to Daylight During Installation - While Eliminating The Need For Recessed Housings. The Innovative, Slim Design Allows For Easy Retrofit, Remodel or New Construction Installation From Below The Ceiling. The Wafer Led Downlight Is Wet Location Listed – Making It Ideal For Use In A Breadth Of Outdoor Residential, Hospitality, CO
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
193047884778 / 00193047884778
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.34 (Each)
Standard Packaging
$308.04 (Per 6)
Resources
Images
 
 
WF8LED30K40K50KM - Large Image
 
WF8LED30K40K50KM - Large Image
 
WF8LED30K40K50KM - Small Image
 
WF8LED30K40K50KM - Video
Other Links
 
 
WF8LED30K40K50KM - Other
 
WF8LED30K40K50KM - Other
 
WF8LED30K40K50KM - Other
Attachments
 
 
WF8LED30K40K50KM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
21
Lamp Included
Yes
Lamp Type
LED - Dynamic
Shape
Round
Material, Color, and Finish
color temperature
Variable
Color
White
Lens Color
WHITE
color rendering index (cri)
90
Finish
Matte
Dimensions and Weight
Height
1.13
Length
8.86
Width
8.86
Descriptions
extra long description
LITH WF8 LED 30K40K50K MVOLT 90CRI
Description
8" 20W LED WAFER 3K/4K/5K WHT 120-277V
Product Type
Downlight
Long Description
The 8-inch round Wafer™ LED Downlight with Switchable White provides high quality light output and efficiency featuring a switch for easy color temperature adjustment from warm white to daylight during installation - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, co
Construction
Canless,New Construction,Remodel
Additional Information
media
Yes
lumens
1800 LM
Maximum Operating Temperature
25
pallet quantity
300
average life
35,000
Warranty
5
dimmable
Yes
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WF8 LED 30K40K50K MVOLT 90CRI
GTIN
00193047884778
UPC
193047884778
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
8 IN
Packaging
Weight
2
Weight per each
2.1
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA,ULCA Title 24,JA8
environmental conditions
Indoor
Mounting
Recessed
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat