XWL232MV - 4' 2-32W T8 Unv Wet

Lithonia Lighting

  • $378.15 (Each)
  • $378.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XWL232MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
XWL232 MV
Description
4' 2-32W T8 Unv Wet
Lith XWL232 MV Enclosed Fluorescent
Slang Terms

Suggest a New Term
Categories
Fluorescent High Abuse, Wet Lo - Fluorescent Wet Location Light Mark as Incorrect
Suggest a New Category
Classification
Fluorescent High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
745975639755 / 00745975639755
Weight per unit
10.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$378.15 (Each)
Resources
Images
 
 
XWL232MV - Large Image
 
XWL232MV - Small Image
Other Links
 
 
XWL232MV - Other
 
XWL232MV - Other
 
XWL232MV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Number of Lamps
2
Lamp Wattage
32
Wattage
64
Lamp Type
Fluorescent
Lamp Included
NO
Material
Polycarbonate
Shape
Rectangular
Ballast Type
Electronic Ballast
Material, Color, and Finish
Lens Color
Clear
Color
Gray
housing color
Gray
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Dimensions and Weight
Height
4.25
Length
50
Width
6.25
Descriptions
Description
4' 2-32W T8 UNV WET
Product Type
Linear
Long Description
LITH XWL232 MV Enclosed Fluorescent
Special Features
Designed for low to medium mounting heights. Ideal for applications where dirt, dust, humidity, moisture and cold temperatures are present. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses.
Additional Information
Warranty
2
Maximum Operating Temperature
25
pallet quantity
63
fixture wattage
64
Fixture Type
Linear
Housing Finish
Not Applicable
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
XWL232 MV
GTIN
00745975639755
UPC
745975639755
Taxonomies, Classifications, and Categories
Type
LINEAR
Availability
Manufacturer Status
Inactive
Packaging
Weight
9
Weight per each
10.4
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL
Application
Enclosed & Gasketed,Special Applications,Warehouses
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat