FS1406HD - 6' Fiberglass Stepladder Iaa

Louisville

  • $236.67 (Each)
  • $236.67 (Each)

In-Stock: 0 available locally (Vidalia, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS1406HD
Manufacturer
Louisville
Manufacturer's Part Number
FS1406HD
Description
6' Fiberglass Stepladder Iaa
Louisville; Step Ladder; Brute; Type Iaa; Ladder Height: 6 FT; Rung Size: 3 In; Base Size: 22-9/16 In Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FS1400HD; Actual Cubic FT: 6.100 Cu-FT; Approx. Spread: 40-6/8 In
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865085801 / 00728865085801
Weight per unit
20.5471 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$236.67 (Each)
Stock Availability
Vidalia
0 (Find nearest stock)
Alexandria
0
All Stores
27
Resources
Images
 
 
FS1406HD - Small Image
 
FS1406HD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Descriptions
Product Type
Step Ladder, Louisville, Brute, Type Iaa, Csa, Ansi A14.5, Osha, 6.
Long Description
Louisville; Step Ladder; BRUTE; Type IAA; Ladder Height: 6 FT; Rung Size: 3 IN; Base Size: 22-9/16 IN Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FS1400HD; Actual Cubic Ft: 6.100 CU-FT; Approx. Spread: 40-6/8 IN
Description
6' FIBERGLASS STEPLADDER IAA
Additional Information
Load Capacity
375 W
Manufacturer Information
Manufacturers Part Number
FS1406HD
Brand
Louisville
sub brand
BRUTE
GTIN
00728865085801
UPC
728865085801
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Type IAA
Packaging
Weight per each
20.5471
Carton
1
Uses, Certifications, and Standards
standard
CSA, ANSI A14.5, OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Alexandria Area

Location Stock Available

A-L

Location Stock Available
Durant
2 View Store

* All prices subject to change.

Begin Live Chat