FXP1708 - 8' Fiberglass Platform Ladder Ia

Louisville Ladder

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FXP1708
Manufacturer
Louisville Ladder
Manufacturer's Part Number
FXP1708
Description
8' Fiberglass Platform Ladder Ia
8FT FG Pinnacle Platform Ladder Extended Rail Protop Type Ia 300 LB Rated Fiberglass Platform Ladder
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191506 - Platform step ladder
UPC/GTIN
728865124098 / 00728865124098
Weight per unit
43.9238 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Descriptions
Product Type
Platform Ladder
Description
8' FIBERGLASS PLATFORM LADDER IA
Long Description
PLATFORM LADDER, PINNACLE PLATFORM STEP TYPE; FIBERGLASS MATERIAL; 30-7/8 INCH BASE WIDTH; 30 INCH HANDRAIL HEIGHT; 7 FOOT 7 INCH HEIGHT TO TOP STEP; 3 INCH RUNG WIDTH; 46 POUND WEIGHT; 300 POUND LOAD RATING; 8 STEP(S); 68-1/4 INCH BASE SPREAD
extra long description
PINNACLE PLATFORM TYPE; FIBERGLASS MATERIAL; 30-3/4 INCH BASE WIDTH; 30 INCH HANDRAIL HEIGHT; 7 FOOT 7 INCH HEIGHT TO TOP STEP; 48 POUND WEIGHT; 300 POUND LOAD RATING; 8 STEP(S); 69 INCH BASE SPREAD; 14.5 INCH WIDTH X 17.625 INCH DEPTH X 1.218 INCH HEIGHT PLATFORM SIZE; RUNG SIZE 3 INCH DEPTH; RUNG TYPE STANDARD STEP; DUTY RATING TYPE IA; MAXIMUM REACH 14 FOOT 2 INCH, 7 FOOT 7 INCH; APPLICATION ROOFING, BUILDING MAINTENANCE, CONTRACTING AND INDUSTRIAL CONSTRUCTION; APPLICABLE STANDARD ANSI A14.5, OSHA, CSA
Additional Information
Duty Rating Type IA; Applicable Standard CSA, ASHA, ANSI A14.5
Commodity Description
LADDERS
Additional Information
Rung Width
3 INCH
handrail height
30 INCH
Base Width
30-7/8 Inch
Load Rating
300 Pound
Base Spread
68-1/4 Inch
Height to Top Step
7 Foot 7 Inch
number of steps
8 W
Manufacturer Information
Brand
Louisville Ladder
Manufacturers Part Number
FXP1708
Model
FXP1700
GTIN
00728865124098
UPC
728865124098
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Pinnacle Platform Step
Packaging
Weight
46 Pound
Weight per each
43.9238
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat