CW2WH - Claro Wallplate 2 Gang White

Lutron

  • $8.71 (Each)
  • $8.71 (Each)

In-Stock: 521 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CW2WH
Manufacturer
Lutron
Manufacturer's Part Number
CW-2-WH
Description
Claro Wallplate 2 Gang White
Claro Wallplate, Gloss Finish, Two-Gang In White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557692113 / 00027557692113
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.71 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
521
Resources
Images
 
 
CW2WH - Small Image
 
CW2WH - Large Image
 
CW2WH - Large Image
 
CW2WH - Large Image
 
CW2WH - Large Image
 
CW2WH - Large Image
 
CW2WH - Large Image
360 Images
 
 
CW2WH - 360 Image
Attachments
 
 
CW2WH - Specification Sheet
Other Links
 
 
CW2WH - Other
 
CW2WH - Other
 
CW2WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Plastic
Material
Stainless Steel
Number of Gangs
2
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
7.6 mm
Size
4.69 x 4.75;119 x 121
Descriptions
Product Type
Wallplate
Wall Plate Insulation Gasket
Description
CLARO WALLPLATE 2 GANG WHITE
Long Description
Wall Plate, 2 Gang, 4.75 in (L) x 4.69 in (W) x 0.30 in (H), 7.6 mm Thickness, Stainless Steel, White, Gloss, 0.1500 lb
Special Features
Double Gang
Short Description
Wallplate, 2 Gangs, Stainless Steel, White
extra long description
LUT CW-2-WH CLARO WALLPLATE 2 GNG W
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
Additional Information
orientation
Vertical
dimensions
4.75 in (L) x 4.69 in (W) x 0.30 in (H);121 x 119 x 7.6 mm
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL Listed;cUL Listed;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
Lutron
Ariadni(R)
Diva
Manufacturers Part Number
CW-2-WH
GTIN
00027557692113
UPC
027557692113
Taxonomies, Classifications, and Categories
Type
2-gang wallplate
Category Description
Residential plates
Packaging
Weight
0.1500 lb
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
NOM
Mounting
SURFACE
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat