S603PIV - Skylark 600W 3WY Ivory

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S603PIV
Manufacturer
Lutron
Manufacturer's Part Number
S-603P-IV
Description
Skylark 600W 3WY Ivory
Bryant RS603PI|Eatonwd 6433V|Hublwiring RS103PI|Hublwiring RS603PI|Hublwiring S63I|Leviton 6633PLI|Leviton 6633-Pli|Lutron S603PIV|Lutron S-603P-Iv|Morris 82755|Passseymor DS603-Pi|Phillumin AP603I|Phillumin Mp600i
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557670197 / 00027557670197
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S603PIV - Large Image
 
S603PIV - Small Image
 
S603PIV - Large Image
Other Links
 
 
S603PIV - Other
 
S603PIV - Other
 
S603PIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
125
Voltage Rating
120
Wattage
600
Material
METAL/PLASTIC
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
insulation
Plastic
actuator
Rocker/Slide
amperage rating
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
32 to 104
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Skylark 600W 3WY Preset Ivory
extra long description
LUT S-603P-IV SKYLARK 600W 3WY PRES
Description
SKYLARK 600W 3WY IVORY
Long Description
Bryant RS603PI|EatonWD 6433V|HublWiring RS103PI|HublWiring RS603PI|HublWiring S63I|Leviton 6633PLI|Leviton 6633-PLI|Lutron S603PIV|Lutron S-603P-IV|Morris 82755|PassSeymor DS603-PI|PhilLumin AP603I|PhilLumin MP600I
Special Features
Tapswitch
Additional Information
terminals
Tapswitch
sensing range
Top Visor
Manufacturer Information
Manufacturers Part Number
S-603P-IV
Brand
Lutron
sub brand
Skylark
GTIN
00027557670197
UPC
027557670197
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S603PIV.
Jump To:

Similar Items

Similar items are close alternatives to S603PIV, though they may not be 100% alike.

00027557684453|0027557|027557684453|02755768445|68445|S 603PH Iv|S-603PH-1V|S603...
  • Our Part #: S603PHIV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S-603PH-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.95) ·
S603PHIV - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S603PIV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS603PI Hubbell Wiring Device-Kellems 00883778116414
6633-PLI Leviton 00078477155295
S-603P-IV Lutron Electronics 00027557670197
82755 Morris 00601986827553

* All prices subject to change.

Begin Live Chat