54365FTABZ - Civic Led 1-Light Large Outdoor Wall Lantern

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54365FTABZ
Manufacturer
Maxim
Manufacturer's Part Number
54365FTABZ
Description
Civic Led 1-Light Large Outdoor Wall Lantern
Conical Shades Finished In Architectural Bronze Appear to Be Suspended By Its Stainless Steel Cable. Concealed Inside These Shades Is A High Powered Cob Led Which Shines Into A Heavy Clear Glass Font. The Bottom Of Theses Fonts Have An Additional Thickness Of Glass For Better Light Distribution and Lighting Effect.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209134034 / 00783209134034
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
54365FTABZ - Small Image
 
54365FTABZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Restoration
Finish
Bronze/Dark
Descriptions
Description
CIVIC LED 1-LIGHT LARGE OUTDOOR WALL LANTERN
Product Type
Led Outdoor Wall Sconce
Long Description
Conical shades finished in Architectural Bronze appear to be suspended by its stainless steel cable. Concealed inside these shades is a high powered COB LED which shines into a heavy Clear glass font. The bottom of theses fonts have an additional thickness of glass for better light distribution and lighting effect.
Additional Information
Voltage
120.00 LBS
Safety Rating
Wet
Category
Exterior
bulb type
PCB
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
54365FTABZ
GTIN
00783209134034
UPC
783209134034
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
WALL MOUNT
Packaging
Weight per each
6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat