MPDFP2020R6 - Dual Filter Plenum R6 20"X20" 1" & 4" FLTR

M&M Manufacturing Inc.

  • $114.50 (Each)
  • $114.50 (Each)

In-Stock: 42 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPDFP2020R6
Manufacturer
M&M Manufacturing Inc.
Manufacturer's Part Number
N/A
Description
Dual Filter Plenum R6 20"X20" 1" & 4" FLTR
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
UNSPSC
-
UPC/EAN/GTIN
89431710690
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$114.50 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
42
Resources
Images
 
 
MPDFP2020R6 - Large Image
 
MPDFP2020R6 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DUAL FILTER PLENUM R6 20"X20" 1" & 4" FLTR
Taxonomies, Classifications, and Categories
Category Description
HVAC Custom Ductwork, Pre Fab Metal, B-Vent
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
42 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat