A2016SBP - Panel Only

Milbank

  • $140.92 (Each)
  • $140.92 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A2016SBP
Manufacturer
Milbank
Manufacturer's Part Number
A-2016SBP
Description
Panel Only
Back Panel Non Ul Listed 20X16 Small Hinge Cover White Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
784572193819 / 00784572193819
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.92 (Each)
Resources
Images
 
 
A2016SBP - Small Image
 
A2016SBP - Large Image
Attachments
 
 
A2016SBP - Specification Sheet
Other Links
 
 
A2016SBP - Other
 
A2016SBP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangle
Material
Steel IN
Material, Color, and Finish
Finish
Powder Coat Finish
Color
WHITE GLOSS
Dimensions and Weight
Size
0.057 In x 14.875 In x 18.875 In
Descriptions
Product Type
Steel Panels 19381
extra long description
MILB A-2016SBP STEEL PANELS 19381
Description
PANEL ONLY
Long Description
Back Panel Non UL Listed 20x16 Small Hinge Cover White Steel
Construction
Sheared
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
A-2016SBP
GTIN
00784572193819
UPC
784572193819
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Panel for Mounting Electronic Controls
Packaging
Weight per each
4.1
Carton
1
Uses, Certifications, and Standards
Application
Enclosure Accessory
nema rating
No Rating
Mounting
Stud Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat