K4977INT - Set Of 3 100A Load Tap Connectors

Milbank

  • $49.37 (Each)
  • $49.37 (Each)

In-Stock: 0 available locally (Plano, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K4977INT
Manufacturer
Milbank
Manufacturer's Part Number
K4977-INT
Description
Set Of 3 100A Load Tap Connectors
Tap Connector, 8 In Length, 1.536 In Width, 7.5 In Height, Aluminum, #12 to #1/0 Awg Conductor Size, 300 V Ac, 200 A, +75 °C Operating Temperature, 1 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Meter Socket Accessories
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
784572274365 / 00784572274365
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.37 (Each)
Stock Availability
Plano
0 (Find nearest stock)
DFW RDC
5
All Stores
109
Resources
Images
 
 
K4977INT - Small Image
 
K4977INT - Large Image
 
K4977INT - Large Image
 
K4977INT - Large Image
Specifications Sheets
 
 
K4977INT - Specification Sheet
Attachments
 
 
K4977INT - Specification Sheet
Other Links
 
 
K4977INT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Conductor Size
#12 to #1/0 AWG
Voltage Rating
300 V ac
Current Rating
200 A
Number of Conductors
0
connection
Mechanical
insulation
None
Dimensions and Weight
Length
8 in
Width
1.536 in
Height
7.5 in
Descriptions
Product Type
Tap Connector
Description
SET OF 3 100A LOAD TAP CONNECTORS
extra long description
MILB K4977-INT 100A CONN AND SLIDE
Long Description
Tap Connector, 8 in Length, 1.536 in Width, 7.5 in Height, Aluminum, #12 to #1/0 AWG Conductor Size, 300 V ac, 200 A, +75 °C Operating Temperature, 1 lb
Short Description
Tap Connector, 8 in, 300 VAC, Aluminum
Additional Information
Minimum Operating Temperature
+75 °C
Standards Met
UL MA
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
K4977-INT
GTIN
00784572274365
UPC
784572274365
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Wire Connector Kit
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Line/Load Side Connection
standard
Non UL Listed
Mounting
Slide Nut
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 109

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
5 View Store
Ft. Worth
3 View Store

A-L

Location Stock Available
Lafayette
5 View Store
Leesville
2 View Store

* All prices subject to change.

Begin Live Chat