U7043XLTGBL - 200A 4T RL Ou

Milbank

  • $137.07 (Each)
  • $137.07 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U7043XLTGBL
Manufacturer
Milbank
Manufacturer's Part Number
U7043-XL-TG-BL
Description
200A 4T RL Ou
4 Term RNGLS SML CLS PLT Triplex GND 9-16 In BRL LCK With BRKT Prov
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572493766 / 00784572493766
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.07 (Each)
Stock Availability
Phoenix
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
U7043XLTGBL - Small Image
 
U7043XLTGBL - Large Image
 
U7043XLTGBL - Large Image
 
U7043XLTGBL - Large Image
 
U7043XLTGBL - Large Image
 
U7043XLTGBL - Large Image
 
U7043XLTGBL - Large Image
 
U7043XLTGBL - Large Image
Attachments
 
 
U7043XLTGBL - Specification Sheet
Other Links
 
 
U7043XLTGBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200 Continuous Ampere
Insulation
Glass Polyester
Phase
1 Phase
Voltage Rating
600 Volts Alternating Current
Dimensions and Weight
Size
4.844L x 13W x 15.5H
Descriptions
Description
200A 4T RL OU
Extra Long Description
MILB U7043-XL-TG-BL 200A 4T RL OU 4
Long Description
4 TERM RNGLS SML CLS PLT TRIPLEX GND 9-16 IN BRL LCK WITH BRKT PROV
Product Type
200A 4T RL Misc 49376
Additional Information
Bypass Type
No Bypass
Cable Entry
Overhead or Underground
Cutout Size
No Main Breaker
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U7043-XL-TG-BL
GTIN
00784572493766
UPC
784572493766
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Frequency Rating
60 Hertz
Mounting
Surface Mount
Standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
2 View Store

A-L

Location Stock Available
Cookeville
3 View Store

M-Z

Location Stock Available
Nashville
3 View Store

* All prices subject to change.

Begin Live Chat