U7487RLTG5T - 125 Amp 5T RL O/U

Milbank

  • $154.78 (Each)
  • $154.78 (Each)

In-Stock: 54 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U7487RLTG5T
Manufacturer
Milbank
Manufacturer's Part Number
U7487-RL-TG-5T
Description
125 Amp 5T RL O/U
5 Term RNGLS SML Hub Open Triplex GND 125 Amp
Slang Terms
Meter Socket
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
00784572141186 / 00784572141186
Weight per unit
6.563 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.78 (Each)
Stock Availability
Borger
0 (Find nearest stock)
Amarillo
0
All Stores
54
Resources
Images
 
 
U7487RLTG5T - Small Image
 
U7487RLTG5T - Large Image
 
U7487RLTG5T - Large Image
 
U7487RLTG5T - Large Image
 
U7487RLTG5T - Large Image
 
U7487RLTG5T - Large Image
 
U7487RLTG5T - Large Image
 
U7487RLTG5T - Large Image
Attachments
 
 
U7487RLTG5T - Specification Sheet
Other Links
 
 
U7487RLTG5T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125 Continuous Ampere
Insulation
Glass Polyester
Phase
1 Phase
Voltage Rating
600 Volts Alternating Current
Dimensions and Weight
Size
3.313L x 8W x 11.5H
Descriptions
Description
125 AMP 5T RL O/U
Extra Long Description
MILB U7487-RL-TG-5T 125A 5T RL OU 1
Long Description
5 TERM RNGLS SML HUB OPEN TRIPLEX GND 125 AMP
Product Type
125A 5T RL Ou 14118
Also Known As...
Meter Socket
Additional Information
Bypass Type
No Bypass
Cable Entry
Overhead or Underground
Cutout Size
No Main Breaker
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U7487-RL-TG-5T
GTIN
00784572141186
UPC
00784572141186
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
6.563
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Frequency Rating
60 Hertz
Mounting
Surface Mount
Standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
39 View Store
Lenexa
5 View Store

A-L

Location Stock Available
Las Cruces
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat