R075CP6010 - 100A Post 50/30/20gfci

Midwest

  • $469.70 (Each)
  • $469.70 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R075CP6010
Manufacturer
Midwest
Manufacturer's Part Number
R075CP6010
Description
100A Post 50/30/20gfci
Midwest Electric’S Metallic RV Units Are Manufactured Using 16-Gauge, Galvanized Zinc-Coated Steel and Nema 3R Construction, Which Resists Corrosion and Fading and Provides Lasting Service In Outdoor Applications. Units Are Available In Surface Mount and Earth Burial or Padmount Posts, Offering A Wide Range Of Receptacle Configurations to Fit Your Needs.
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
30102903 - Metal posts
UPC/GTIN
784567204827 / 00784567204827
Weight per unit
59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$469.70 (Each)
Stock Availability
Baytown
0
Deer Park
0
All Stores
0
Resources
Images
 
 
R075CP6010 - Small Image
 
R075CP6010 - Large Image
Attachments
 
 
R075CP6010 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
100A Post 50/30/20gfci
extra long description
MIDWEST R075CP6010 100A POST 50/30/
Description
100A POST 50/30/20GFCI
Long Description
Midwest Electric’s metallic RV units are manufactured using 16-gauge, galvanized zinc-coated steel and NEMA 3R construction, which resists corrosion and fading and provides lasting service in outdoor applications. Units are available in surface mount and earth burial or padmount posts, offering a wide range of receptacle configurations to fit your needs.
Special Features
Midwest Electric’s metallic RV units are manufactured using 16-gauge, galvanized zinc-coated steel and NEMA 3R construction, which resists corrosion and fading and provides lasting service in outdoor applications. Units are available in surface mount and earth burial or padmount posts, offering a wide range of receptacle configurations to fit your needs.
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
R075CP6010
GTIN
00784567204827
UPC
784567204827
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Packaging
Weight per each
59
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat