RS45508C - 400A Ringless MSLC 31X33

Midwest

  • $1733.91 (Each)
  • $1,733.91 (Each)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RS45508C
Manufacturer
Midwest
Manufacturer's Part Number
RS45508C
Description
400A Ringless MSLC 31X33
Ringless, 1 Phase, Underground Service, Lever Bypass Switch, THQD22200WL Circuit Breaker, 400 A, 120/240 V, #1 Awg to 300 Kcmil Wire Size, Zinc Coated, 30-3/8 In Overall Length, 6-1/8 In Overall Width, 33 In Overall Height, Surface Mount, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784567208658 / 00784567208658
Weight per unit
99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,733.91 (Each)
Stock Availability
Pampa
0 (Find nearest stock)
Amarillo
0
All Stores
12
Resources
Images
 
 
RS45508C - Small Image
 
RS45508C - Large Image
Attachments
 
 
RS45508C - Specification Sheet
Brochures
 
 
RS45508C - Brochure
Other Links
 
 
RS45508C - Other
 
RS45508C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Current Rating
400 A
Wire Size
#1 AWG to 300 kcmil
Material
Galvanized Steel
Phase
1
Voltage Rating
120/240
amperage rating
400
Material, Color, and Finish
Finish
Zinc Coated
Dimensions and Weight
Overall Length
30-3/8 in
Descriptions
Description
400A RINGLESS MSLC 31X33
Product Type
Ringless
Long Description
Ringless, 1 Phase, UnderGround Service, Lever Bypass Switch, THQD22200WL Circuit Breaker, 400 A, 120/240 V, #1 AWG to 300 kcmil Wire Size, Zinc Coated, 30-3/8 in Overall Length, 6-1/8 in Overall Width, 33 in Overall Height, Surface Mount, Galvanized Steel
Short Description
Ringless, Galvanized Steel, 400 A, 120/240 V, 30-3/8 in L, 33 in H, 6-1/8 in W
Special Features
Heavy galvanized G90 16 GA steel, with highest quality electro-deposition finish, resists corrosion and fading 200 or 125 AMP continuous duty meter socket with meterguides and reinforced jaws for ring and ringless type sockets Utility meter socket compartment barriered from breaker mains for utility power protection Rated NEMA 3R - weather proof equipment All terminals accept copper or aluminum wire for added installation flexibility Doors have padlock provision to prevent unauthorized entry Supplied with
extra long description
MIDWEST RS45508C 400A RINGLESS MSLC
Additional Information
Service Type
Underground
Bypass Switch Type
Lever Bypass Switch
Main Disconnect Type
THQD22200WL Circuit Breaker
Overall Width
6-1/8 in
Overall Height
33 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Standards Met
NEC;NEMA;UL ma
cutout size
31 X 33
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
RS45508C
GTIN
00784567208658
UPC
784567208658
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Category Description
RV Power Pedestals
Packaging
Weight per each
99
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

* All prices subject to change.

Begin Live Chat