U610F - 60/60A Heat Pump F 10HP N3R

Midwest

  • $245.40 (Each)
  • $245.40 (Each)
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
U610F
Manufacturer
Midwest
Manufacturer's Part Number
U610F
Description
60/60A Heat Pump F 10HP N3R
Multiple Disconnect Devices Are Offered For Heat Pump Applications That Require Individual Disconnects For The Heating and Cooling Cycles. All Pullers Are Removable or Reinstallable In The Off Position For User Safety During Equipment Maintenance. Their Ul Listing Includes The Ability to Field Replace The 60 Ampere Puller In The Left Fuse Block With A 30 Ampere Puller (FH35-2) For Installation Flexibility But Prohibits The Interchangeability Of Pullers Between Fuse Blocks to Insure The Proper Fuse/Puller
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Fusible Disconnect Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Fusible Disconnect Safety Switches
UNSPSC
N/A
UPC/GTIN
784567561807 / 00784567561807
Weight per unit
13.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.40 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
5
Resources
Images
 
 
U610F - Small Image
 
U610F - Large Image
 
U610F - Large Image
Attachments
 
 
U610F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Distribution Centers

Location Stock Available
Phoenix
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
4 View Store

* All prices subject to change.

Begin Live Chat