201B21XL - MIL

201B21XL - M12 BLK Heat Jacket Kit-XL

Milwaukee Electric Tool

  • Special Order Item
  • $0.00 (Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    201B21XL
    Manufacturer
    Milwaukee Electric Tool
    Manufacturer's Part Number
    201B-21XL
    Description
    M12 BLK Heat Jacket Kit-XL
    Heated Jacket Kit, Cordless Type; Extra Large Size; Black Color; Brushed Tricot Lining; Polyester Fabric; Milwaukee Brand; Voltage Rating 12 Volt; Cuff Type Velcro Adjustable; Washing Type Washer and Dryer Safe
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    46181543 - Waterproof jacket or raincoat
    UPC/GTIN
    045242477142 / 00045242477142
    Weight per unit
    6.27 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    Black
    Dimensions and Weight
    Size
    Extra Large
    Descriptions
    Description
    M12 BLK HEAT JACKET KIT-XL
    Product Type
    Heated Jacket Kit
    Commodity Description
    SAFETY EQUIPMENT
    Additional Information
    Voltage Rating 12 Volt; Cuff Type Velcro Adjustable; Washing Type Washer And Dryer Safe; Includes (1) M12 Heated Jacket-black, (1) M12 Redlithium 2.0 Compact Battery Pack, (1) M12 Lithium-ion Battery Charger, (1) M12 Battery Holder With 2.1a USB Charger;
    Long Description
    HEATED JACKET KIT, CORDLESS TYPE; EXTRA LARGE SIZE; BLACK COLOR; BRUSHED TRICOT LINING; POLYESTER FABRIC; MILWAUKEE BRAND; VOLTAGE RATING 12 VOLT; CUFF TYPE VELCRO ADJUSTABLE; WASHING TYPE WASHER AND DRYER SAFE
    Additional Information
    Lining
    Brushed Tricot
    Manufacturer Information
    Manufacturers Part Number
    201B-21XL
    Brand
    Milwaukee Electric Tool
    GTIN
    00045242477142
    UPC
    045242477142
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Type
    CORDLESS
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    6.27
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 201B21XL

    Type in the slang term you'd like to suggest.

* All prices subject to change.