202B21XL - MIL

202B21XL - M12 Heated Toughshell Jacket Kit XL Black

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Availablity: Out of Stock

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    202B21XL
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    202B-21XL
    Description
    M12 Heated Toughshell Jacket Kit XL Black
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101802 - Mens coats or jackets
    UPC/GTIN
    045242521418 / 00045242521418
    Weight per unit
    6.265 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources
    Images
     
     
    202B21XL - Small Image
     
    202B21XL - Large Image
    Other Links
     
     
    202B21XL - Other
     
    202B21XL - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    TOUGHSHELL Stretch Polyester
    Material, Color, and Finish
    Color
    Black
    Dimensions and Weight
    Size
    XL
    Descriptions
    Description
    M12 HEATED TOUGHSHELL JACKET KIT XL BLACK
    Product Type
    M12 Heated Toughshell Jacket Kit
    Additional Information
    Lining
    Brushed Tricot
    Closure Type
    Zipper
    Manufacturer Information
    Manufacturers Part Number
    202B-21XL
    sub brand
    M12
    Brand
    milwaukee
    GTIN
    00045242521418
    UPC
    045242521418
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Availability
    Manufacturer Status
    Inactive
    Packaging
    Weight per each
    6.265
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 202B21XL

    Type in the slang term you'd like to suggest.

* All prices subject to change.