224C212X - M12 Heated Quietshell Jacket - Camo - XXL

Milwaukee®

  • $274.29 (Each)
  • $274.29 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
224C212X
Manufacturer
Milwaukee®
Manufacturer's Part Number
224C-212X
Description
M12 Heated Quietshell Jacket - Camo - XXL
The Milwaukee® 2X Camo M12™ Quietshell™ Heated Jacket Kit Is Powered By M12™ Redlithium™ Battery Technology and Built With An Advanced Heat Technology System. Combining Lightweight and Durable Carbon Fiber Heating Elements, Quick-Heat Functionality, Enhanced Fabric Construction, and Optimized Interior Liners, The M12™ Quietshell™ Heated Jacket Delivers Heat Built to Move Silent. Featuring The Realtree Edge® Camouflage Pattern For Use In Wooded Environments, Quietshell™ Stretch Polyester Reduces Noise From
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242613366 / 00045242613366
Weight per unit
5.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.29 (Each)
Resources
Other Links
 
 
224C212X - Other
 
224C212X - Other
 
224C212X - Other
 
224C212X - Other
 
224C212X - Other
 
224C212X - Other
 
224C212X - Other
 
224C212X - Other
Images
 
 
224C212X - Large Image
 
224C212X - Small Image
 
224C212X - Large Image
 
224C212X - Large Image
 
224C212X - Large Image
 
224C212X - Large Image
 
224C212X - Large Image
 
224C212X - Large Image
 
224C212X - Large Image
 
224C212X - Large Image
 
224C212X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
Camo
Insulation Material
Polyester
Descriptions
extra long description
MILW 224C-212X QUIETSHELL Kit - 2X
Product Type
Quietshell Kit - 2X
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Description
M12 HEATED QUIETSHELL JACKET - CAMO - XXL
Long Description
The MILWAUKEE® 2X Camo M12™ QUIETSHELL™ Heated Jacket Kit is powered by M12™ REDLITHIUM™ Battery Technology and built with an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the M12™ QUIETSHELL™ Heated Jacket delivers HEAT BUILT TO MOVE SILENT. Featuring the Realtree Edge® camouflage pattern for use in wooded environments, QUIETSHELL™ Stretch Polyester reduces noise from
Additional Information
battery life
12
Voltage
12.0
batteries included
YES
Water Resistant
Yes
Manufacturer Information
Manufacturers Part Number
224C-212X
Brand
Milwaukee®
GTIN
00045242613366
UPC
045242613366
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
5.03
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat