-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- 23873X
- Manufacturer
- Milwaukee Electric Tool
- Manufacturer's Part Number
- 23873X
- Description
-
BRN Heated Jacket Kit
Jacket Kit, Cordless, Heated, Water/Wind Resistant Type; 3X Size; Camouflage Color; Thermal Knit Fleece Lining; Polyester/Spandex/Cotton Blend Fabric; Heat Elements R Chest, L Chest, Back; Heat Settings (3) High, Medium, Low
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Welding Equipment -
Safety Equipment
Mark as Incorrect
Suggest a New Category
- Classification
-
Jackets, Boots, Shirts, Workwear
- UNSPSC
-
-
- UPC/EAN/GTIN
-
045242336678
- Weight per unit
-
7.25 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
Special Order Item
- Resources
-
- Images
-
-
-
23873X
- Small Image
-
-
23873X
- Large Image
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Material, Color, and Finish
-
- Color
-
Camouflage
- Dimensions and Weight
-
- Size
-
3X PSI
- Descriptions
-
- Product Type
-
Jacket Kit
- Description
-
BRN HEATED JACKET KIT
- Additional Information
-
HEAT ELEMENTS R CHEST, L CHEST, BACK; HEAT SETTINGS (3) HIGH, MEDIUM, LOW; NUMBER OF POCKETS (2) OUTER, (1) INNER ZIP, VEST (4) OUTER, (1) OUTER ZIP; CUFF TYPE VELCRO ADJUSTABLE; INCLUDES (1) M12 HEATED 3 IN 1 JACKET
- Commodity Description
-
SAFETY EQUIPMENT
- Long Description
-
JACKET KIT, CORDLESS, HEATED, WATER/WIND RESISTANT TYPE; 3X SIZE; CAMOUFLAGE COLOR; THERMAL KNIT FLEECE LINING; POLYESTER/SPANDEX/COTTON BLEND FABRIC; HEAT ELEMENTS R CHEST, L CHEST, BACK; HEAT SETTINGS (3) HIGH, MEDIUM, LOW
- Additional Information
-
- Lining
-
THERMAL KNIT FLEECE
- Manufacturer Information
-
- Manufacturers Part Number
-
23873X
- Brand
-
Milwaukee Electric Tool
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Jackets, Boots, Shirts, Workwear
- Type
-
CORDLESS, HEATED, WATER/WIND RESISTANT
- Availability
-
- Status
-
Inactive
- Packaging
-
- Weight per each
-
7.25
- Carton
-
1
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.