267622 - M18 Force Logic 10T Knockout Tool 1/2" - 2" Kit

Milwaukee®

  • $1928.13 (Each)
  • $1,928.13 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
267622
Manufacturer
Milwaukee®
Manufacturer's Part Number
267622
Description
M18 Force Logic 10T Knockout Tool 1/2" - 2" Kit
The Milwaukee (2676-22) M18 Force Logic™ High Capacity Knockout Tool Is The Easiest Way to Punch Holes. Each Product Within The Milwaukee Knockout System Was Built On The Principles Of Reducing The Tedious Steps Of Hole Making, Improving The Speed Of The Process, and Limiting The Fatigue Of The User. The Result Is A Group Of Tools and Accessories That Redefine Accuracy, Durability, and Productivity. The M18 Knockout Tool Punches Up to 4 In. Holes In 12-Gauge Stainless-Steel. Its Compact Right Angle Design
Slang Terms

Categories
Power Tools - Battery Driven Tools
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242324712 / 00045242324712
Weight per unit
20.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,928.13 (Each)
Resources
Images
 
 
267622 - Small Image
 
267622 - Large Image
 
267622 - Large Image
 
267622 - Large Image
 
267622 - Large Image
 
267622 - Large Image
 
267622 - Large Image
 
267622 - Large Image
 
267622 - Large Image
 
267622 - Large Image
 
267622 - Large Image
Other Links
 
 
267622 - Other
 
267622 - Other
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Length
13.63
Descriptions
Long Description
The Milwaukee (2676-22) M18 Force Logic™ high capacity knockout tool is the easiest way to punch holes. Each product within the Milwaukee knockout system was built on the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The result is a group of tools and accessories that redefine accuracy, durability, and productivity. The M18 knockout tool punches up to 4 in. holes in 12-gauge stainless-steel. Its compact right angle design
Description
M18 FORCE LOGIC 10T KNOCKOUT TOOL 1/2" - 2" KIT
Product Type
Forcelogic™ M18™ 10-Ton Knockout to
extra long description
MILW 2676-22 FORCELOGIC™ M18™ 10-To
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
267622
Brand
Milwaukee®
GTIN
00045242324712
UPC
045242324712
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
20.85
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 267622.
Jump To:

Lower Cost Alternatives

These alternatives to 267622 are priced for value and offer basic funtionality.

The Milwaukee (2676-20) M18 Force Logic™ High Capacity Knockout Tool Is The Easi...
  • Our Part #: 267620
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2676-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,606.71)
267620 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,606.71

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for 267622.

* All prices subject to change.