272922 - M18 Fuel Deep Cut Band Saw Kit

Milwaukee®

  • $669.00 (Each)
  • $669.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
272922
Manufacturer
Milwaukee®
Manufacturer's Part Number
2729-22
Description
M18 Fuel Deep Cut Band Saw Kit
The M18 Fuel™ Band Saw Cuts Faster Than Its Corded Counterparts, Provides The Same Legendary Durability Of A Milwaukee Corded Band Saw, and Delivers Up to 2X More Run Time Than Other Cordless Options. Utilizing A Powerstate™ Brushless Motor and Constant Power Technology™, The M18 Fuel™ Deep Cut Band Saw Cuts Faster Than Corded Band Saws. It Also Delivers The Same Legendary Durability That Has Made Milwaukee Corded Deep Cut Band Saws Second to None For Decades By Utilizing Over 90% Of The Same Parts. Equipp
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242321599 / 00045242321599
Weight per unit
31.622 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$669.00 (Each)
Resources
Images
 
 
272922 - Large Image
 
272922 - Small Image
 
272922 - Large Image
 
272922 - Large Image
 
272922 - Large Image
 
272922 - Large Image
 
272922 - Large Image
 
272922 - Large Image
 
272922 - Large Image
 
272922 - Large Image
 
272922 - Large Image
Other Links
 
 
272922 - Other
 
272922 - Other
 
272922 - Other
 
272922 - Other
 
272922 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Descriptions
Description
M18 FUEL DEEP CUT BAND SAW KIT
Short Description
M18 FUEL Deep Cut Band sw
Product Type
M18 Fuel™ Deep Cut Band Saw
extra long description
MILW 2729-22 M18 FUEL™ Deep Cut Ban
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18 FUEL™ band saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw, and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee corded deep cut band saws second to none for decades by utilizing over 90% of the same parts. Equipp
Additional Information
Battery Voltage
18
Blade Length
44.875
blade type
Band Saw Blade
Manufacturer Information
Manufacturers Part Number
2729-22
Brand
Milwaukee®
GTIN
00045242321599
UPC
045242321599
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
31.622
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat