276722 - M18 Fuel 1/2" High Torque Imp Wrench W/Friction Ri

Milwaukee®

  • $582.17 (Each)
  • $582.17 (Each)

Availability: Currently Out Of Stock
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
276722
Manufacturer
Milwaukee®
Manufacturer's Part Number
2767-22
Description
M18 Fuel 1/2" High Torque Imp Wrench W/Friction Ri
Impact Wrench, 18 V, 1000 FT-LB (Fastening);1400 FT-LB (Nut Busting) Torque Rating, 1/2 In Drive Size, 0 to 550/1 RPM;400/1 RPM;750/1 RPM;750-750 RPM Speed, 8.39 In Overall Length, 5.9 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242502240 / 00045242502240
Weight per unit
15.555 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$582.17 (Each)
Resources
Images
 
 
276722 - Large Image
 
276722 - Small Image
 
276722 - Large Image
 
276722 - Large Image
 
276722 - Large Image
 
276722 - Large Image
 
276722 - Large Image
 
276722 - Large Image
 
276722 - Large Image
 
276722 - Large Image
 
276722 - Large Image
 
276722 - Small Image
 
276722 - Large Image
Specifications Sheets
 
 
276722 - Specification Sheet
 
276722 - Specification Sheet
Other Links
 
 
276722 - Other
 
276722 - Other
 
276722 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8.39 in
Length
10.75
Descriptions
Features
The 2767 M18 FUEL(TM) High Torque ½” Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft-lbs of fastening torque and 1400 ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 8.39” in length, this tool allows for more access in tight spaces. 4-Mode D
Product Type
Impact Wrench
Long Description
Impact Wrench, 18 V, 1000 ft-lb (Fastening);1400 ft-lb (Nut Busting) Torque Rating, 1/2 in Drive Size, 0 to 550/1 rpm;400/1 rpm;750/1 rpm;750-750 rpm Speed, 8.39 in Overall Length, 5.9 lb
Short Description
Impact Wrench, 1/2 in, 18 V
Special Features
A Friction Ring Design to Ensure Quick and Easy Socket Changes
Description
M18 FUEL 1/2" HIGH TORQUE IMP WRENCH W/FRICTION RI
extra long description
MILW 2767-22 M18 Fuel Pin Detent
Additional Information
Torque Rating
1000 ft-lb (Fastening);1400 ft-lb (Nut Busting)
Drive Size
1/2 in
Maximum Speed
0 to 550/1 rpm;400/1 rpm;750/1 rpm;750-750 rpm
includes
Friction Ring;Extended Capacity Battery Pack;Rapid Charger
Standards Met
cULus Listed
Made in USA
yes
Battery Voltage
18
Impacts per Minute
2100.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2767-22
GTIN
00045242502240
UPC
045242502240
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.9 lb
Weight per each
15.555
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 276722.
Jump To:

Similar Items

Similar items are close alternatives to 276722, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ 1/2 High Torque Impact Wrench With Friction Ring Elimin...
  • Our Part #: 276722R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2767-22R
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($605.93) ·
276722R - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$605.93

Each

QTY:
Each
Add
00452423143489|0004524|00452423143489|45242314348|14348|276322|Mil Milwaukee Rep...
  • Our Part #: 276322
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2763-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
276322 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Lower Cost Alternatives

These alternatives to 276722 are priced for value and offer basic funtionality.

The 2767 M18 Fuel™ High Torque 1/2 In. Impact Wrench With Friction Ring Eliminat...
  • Our Part #: 276720
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2767-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($343.04) ·
276720 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$343.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat