2873A22 - M18 Fuel Angler 120' Steel Pulling Fish Tape Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2873A22
Manufacturer
Milwaukee®
Manufacturer's Part Number
2873A-22
Description
M18 Fuel Angler 120' Steel Pulling Fish Tape Kit
The Milwaukee® M18 Fuel™ Angler™ 120' Steel Pulling Fish Tape Kit Is Part Of The World'S First Battery Powered Fish Tape Solution. The Fish Tape Wire Puller’S Auto-Run™ Powered Feed and Retract Eliminates Manual Pulling Tools For Less User Fatigue and Automatically Reels The Tape Back Into The Replacement Cartridge For A Cleaner Jobsite. The Electric Wire Puller Features A Powerstate™ Brushless Motor That Provides The Ability to Pull Wire Through A 200' Run With 360° Degrees Of Bends. This New Battery Pow
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111712 - Pullers
UPC/GTIN
045242559831 / 00045242559831
Weight per unit
20.951 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
2873A22 - Small Image
 
2873A22 - Large Image
 
2873A22 - Large Image
 
2873A22 - Large Image
 
2873A22 - Large Image
 
2873A22 - Large Image
 
2873A22 - Large Image
 
2873A22 - Large Image
 
2873A22 - Large Image
Other Links
 
 
2873A22 - Other
 
2873A22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
extra long description
MILW 2873A-22 Pulling Fish Tape 120
Description
M18 FUEL ANGLER 120' STEEL PULLING FISH TAPE KIT
Product Type
Pulling Fish Tape 120FT Steel Kit
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18 FUEL™ ANGLER™ 120' Steel Pulling Fish Tape Kit is part of the world's first battery powered fish tape solution. The fish tape wire puller’s AUTO-RUN™ Powered Feed and Retract eliminates manual pulling tools for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. The electric wire puller features a POWERSTATE™ Brushless Motor that provides the ability to pull wire through a 200' run with 360° degrees of bends. This new battery pow
Additional Information
package quantity
1
actuation type
Motorized
Manufacturer Information
Manufacturers Part Number
2873A-22
Brand
Milwaukee®
GTIN
00045242559831
UPC
045242559831
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
20.951
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat