291222 - M18 Fuel 1" SDS Plus Rotary Hammer Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
291222
Manufacturer
Milwaukee®
Manufacturer's Part Number
2912-22
Description
M18 Fuel 1" SDS Plus Rotary Hammer Kit
The Milwaukee® M18 Fuel™ 1" SDS Plus Rotary Hammer Kit Is The Next Generation Of Cordless Rotary Hammers Delivering Ultimate Jobsite Performance and Productivity. The M18 Fuel™ 1" SDS Plus Rotary Hammer Is The Fastest Drilling Rotary Hammer In Its Class, Includes Autostop™ Control For Enhanced Safety, and Can Drill Up to (125) 3/8" X 2" Holes Per Charge When Paired With The M18™ High Output™ XC6.0 Battery. The Powerstate™ Brushless Motor Delivers 2 FT-LBS Of Impact Energy, 1, 330 RPM, and 4, 800 BPM, Providi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242551941 / 00045242551941
Weight per unit
22.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
291222 - Other
 
291222 - Other
 
291222 - Other
 
291222 - Other
Images
 
 
291222 - Large Image
 
291222 - Large Image
 
291222 - Large Image
 
291222 - Small Image
 
291222 - Large Image
 
291222 - Large Image
 
291222 - Large Image
 
291222 - Large Image
 
291222 - Large Image
 
291222 - Large Image
 
291222 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Reinforced Nylon
Handle Material
Rubber
Dimensions and Weight
Length
11.5
Width
4.25
Descriptions
Long Description
The MILWAUKEE® M18 FUEL™ 1" SDS Plus Rotary Hammer Kit is the next generation of cordless rotary hammers delivering ultimate jobsite performance and productivity. The M18 FUEL™ 1" SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP™ Control for enhanced safety, and can drill up to (125) 3/8" x 2" holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. The POWERSTATE™ Brushless Motor delivers 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM, providi
extra long description
MILW 2912-22 1" SDS PLUS Rotary Ham
Description
M18 FUEL 1" SDS PLUS ROTARY HAMMER KIT
Features
M18 FUEL™ 1 in SDS Plus Rotary Hammer Kit
Product Type
1" SDS Plus Rotary Hammer Kit
Additional Information
Battery Voltage
18
Chuck Capacity
SDS-Plus
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2912-22
GTIN
00045242551941
UPC
045242551941
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
22.64
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat