302G213X - MIL

302G213X - M12 Gray Heat Hoodie Kit 3X

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Availablity: Out of Stock

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    302G213X
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    302G-213X
    Description
    M12 Gray Heat Hoodie Kit 3X
    Powered By M12 Redlithium Battery Technology, Milwaukee® M12 Heated Hoodies Use Carbon Fiber Heating Elements to Create and Distribute Heat to The Chest and Back. A One-Touch Led Controller Allows Users to Select From Three Heat Settings, Delivering Ideal Heat For Any Environment. The New Quick-Heat Function Allows Users to Feel Heat 3X Faster Than Previous Hoodies and Market Competitors. Combining A Durable Cotton/Polyester Exterior With A Waffle Weave Thermal Lining, The Hoodie Provides A Versatile TH
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101802 - Mens coats or jackets
    UPC/GTIN
    045242523672 / 00045242523672
    Weight per unit
    5.135 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources
    Images
     
     
    302G213X - Small Image
     
    302G213X - Large Image
    Other Links
     
     
    302G213X - Other
     
    302G213X - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Cotton/Polyester
    Material, Color, and Finish
    Color
    Gray
    Dimensions and Weight
    Size
    3X
    Descriptions
    Long Description
    Powered by M12 REDLITHIUM battery technology, Milwaukee® M12 heated hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile th
    Product Type
    Heated Hoodie Kit 3X (Gray)
    Description
    M12 GRAY HEAT HOODIE KIT 3X
    Additional Information
    Lining
    WAFFLE WEAVE THERMAL
    Closure Type
    Zipper
    Manufacturer Information
    sub brand
    M12
    Brand
    milwaukee
    Manufacturers Part Number
    302G-213X
    GTIN
    00045242523672
    UPC
    045242523672
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Packaging
    Weight per each
    5.135
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 302G213X

    Type in the slang term you'd like to suggest.

* All prices subject to change.