48111851 - M18 Redlithium XC5.0 Extended Capacity Battery

Milwaukee®

  • $1753.71 (Each)
  • $1,753.71 (Each)

  • $3,507.42 (Per 2)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48111851
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-1851
Description
M18 Redlithium XC5.0 Extended Capacity Battery
Delivers Up to 2.5X More Run-Time, 20% More Power and 2X More Life Than Standard Lithium-Ion Batteries. The M18™ Redlithium™ XC 5.0 Extended Capacity Battery Pack Features Superior Pack Construction, Electronics, and Performance to Deliver More Work Per Charge and More Work Over The Life Of The Pack Than Any Battery On The Market.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242517183 / 00045242517183
Weight per unit
17.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,753.71 (Each)
Standard Packaging
$3,507.42 (Per 2)
Stock Availability
San Antonio RDC
0
All Stores
0
Resources
Other Links
 
 
48111851 - Other
 
48111851 - Other
Images
 
 
48111851 - Small Image
 
48111851 - Large Image
 
48111851 - Large Image
 
48111851 - Large Image
Attachments
 
 
48111851 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
5.0
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Description
M18 REDLITHIUM XC5.0 EXTENDED CAPACITY BATTERY
Extra Long Description
MILW 48-11-1851 M18™ 5.0Ah Battery
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 5.0 extended capacity battery pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market.
Product Type
M18™ 5.0AH Battery Pack (10 Piece)
Additional Information
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-11-1851
GTIN
00045242517183
UPC
045242517183
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
17.16
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat