48130870 - 7/8" X 6-1/2" Auger Bit

Milwaukee®

  • $18.60 (Each)
  • $18.60 (Each)

  • $446.40 (Per 24)
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
48130870
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-0870
Description
7/8" X 6-1/2" Auger Bit
The Milwaukee® 7/8 In. X 6-1/2 In. Auger Bit Features Double Wing Spurs For Fast, Clean Holes In Wood. Designed With Electricians, Plumbers, Utilities and Other Trades In Mind, Milwaukee Auger Bits Are Impact-Rated, So They'Re Strong Enough For A Variety Of Applications. The Double Wing Spurs Continually Scribe The Hole, Producing Smooth Holes Without Breakout. The Polished and Coated Flute Finish Means Chips Won'T Stick, Eliminating Time-Consuming Stops to Clean The Bit.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242091607 / 00045242091607
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.60 (Each)
Standard Packaging
$446.40 (Per 24)
Resources
Images
 
 
48130870 - Small Image
 
48130870 - Large Image
 
48130870 - Large Image
 
48130870 - Large Image
 
48130870 - Large Image
Other Links
 
 
48130870 - Other
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
6.5
Descriptions
Long Description
The Milwaukee® 7/8 in. x 6-1/2 in. auger bit features double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit.
Description
7/8" X 6-1/2" AUGER BIT
Product Type
7/8" X 6-1/2" Auger Bit
extra long description
MILW 48-13-0870 7/8" x 6-1/2" Auger
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
idea granular category code
1987
Flute Length
4.0
Manufacturer Information
Manufacturers Part Number
48-13-0870
Brand
Milwaukee®
GTIN
00045242091607
UPC
045242091607
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.43
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat