48203902 - SDS Max 4-Cutter 1/2" X 8" X 13"

Milwaukee®

  • $51.48 (Each)
  • $51.48 (Each)

  • $1,544.40 (Per 30)
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
48203902
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-3902
Description
SDS Max 4-Cutter 1/2" X 8" X 13"
Milwaukee® SDS-Max Drill Bits Provide Faster Drilling Speeds, Increased Life, and More Cordless Efficiency. Breaker Point Pulverize The Material Leading to Up to 20% Faster Drilling Speeds. Rebar Guards Protect The Bit When Hitting Hard Aggregate and Rebar Leading to Longer Life. Variable Flutes Remove The Dust Out Of The Hole More Efficiently Resulting In Up to 15% More Holes Per Battery Charge. Wide Flute Entrances Lead to Faster Drilling Speeds, While Reinforced Flutes Prevent Bit Breakage, Rendering In
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242101979 / 00045242101979
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.48 (Each)
Standard Packaging
$1,544.40 (Per 30)
Stock Availability
Local Store
Find nearby stock
All Stores
11
Resources
Images
 
 
48203902 - Small Image
 
48203902 - Large Image
 
48203902 - Large Image
 
48203902 - Large Image
 
48203902 - Large Image
 
48203902 - Large Image
 
48203902 - Large Image
 
48203902 - Large Image
 
48203902 - Large Image
 
48203902 - Large Image
 
48203902 - Large Image
Other Links
 
 
48203902 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

A-L

Location Stock Available
Baytown
1 View Store
Hobbs
1 View Store

M-Z

Location Stock Available
Salina
1 View Store

* All prices subject to change.

Begin Live Chat