48207412 - SDS Plus 2-Cutter 3/16" X 6" X 8"

Milwaukee®

  • $8.97 (Each)
  • $8.97 (Each)

  • $1,794.00 (Per 200)
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
48207412
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7412
Description
SDS Plus 2-Cutter 3/16" X 6" X 8"
Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill Bits Are The Most Durable 2-Cutter Bits With Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards Provide Increased Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammer While Making It A Very Durable Bit In Corded and Cordle
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111718 / 00045242111718
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.97 (Each)
Standard Packaging
$1,794.00 (Per 200)
Stock Availability
Local Store
Find nearby stock
All Stores
59
Resources
Images
 
 
48207412 - Small Image
 
48207412 - Large Image
 
48207412 - Large Image
Other Links
 
 
48207412 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 59

Location search:

Distribution Centers

Location Stock Available
Abilene
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat