48207477 - SDS Plus 2-Cutter 1/2" X 16" X 18"

Milwaukee®

  • $31.49 (Each)
  • $31.49 (Each)

  • $1,259.60 (Per 40)
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
48207477
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7477
Description
SDS Plus 2-Cutter 1/2" X 16" X 18"
Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill Bits Are The Most Durable 2-Cutter Bits With Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards Provide Increased Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammer While Making It A Very Durable Bit In Corded and Cordle
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111985 / 00045242111985
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.49 (Each)
Standard Packaging
$1,259.60 (Per 40)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
48207477 - Small Image
 
48207477 - Large Image
 
48207477 - Large Image
 
48207477 - Large Image
 
48207477 - Large Image
 
48207477 - Large Image
 
48207477 - Large Image
 
48207477 - Large Image
Other Links
 
 
48207477 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1