48208821 - Hamrdrill 3/8" X4" X 6"

Milwaukee

  • $6.36 (Each)
  • $6.36 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48208821
Manufacturer
Milwaukee
Manufacturer's Part Number
48-20-8821
Description
Hamrdrill 3/8" X4" X 6"
Hammer Drill Bit, 3/8 In Bit Size, Carbide (Tip) Material, 6 In Overall Length, 0.59 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111543 - Masonry bit
UPC/GTIN
045242098545 / 00045242098545
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.36 (Each)
Resources
Images
 
 
48208821 - Small Image
 
48208821 - Large Image
 
48208821 - Large Image
Attachments
 
 
48208821 - Specification Sheet
Other Links
 
 
48208821 - Other
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
Carbide (Tip)
Dimensions and Weight
Overall Length
6
Descriptions
Product Type
Hammer Drill Bit
Long Description
Hammer Drill Bit, 3/8 in Bit Size, Carbide (Tip) Material, 6 in Overall Length, 0.59 lb
Features
Milwaukee(R) 3-Flat Secure-Grip(TM) Hammer-Drill Bits drill faster and last longer than others on the market. The 3-Flat Secure-Grip shank fits in all 1/2” three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and carbide tip design. Milwaukee offers a complete range of 3-Flat Secure-Grip Hammer
Short Description
Hammer Drill Bit, 3/8 in, Carbide (Tip)
Description
HAMRDRILL 3/8" X4" X 6"
Special Features
Fast Drilling; Long Life; 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck; Comprehensive Offering With Diameters From 1/8 IN To 1 IN With Lengths Up To 18 IN
Additional Information
Bit Size
3/8 in
Compatible With
All 1/2 in Three-Jaw Hammer-Drill Chuck
package quantity
1 PK
Made in USA
yes
Shank Type
3-FLAT
Drill Size
4 IN Depth
Manufacturer Information
Brand
Milwaukee Electric Tool
M18(TM)
Manufacturers Part Number
48-20-8821
sub brand
Secure-Grip
GTIN
00045242098545
UPC
045242098545
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.59 lb
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Application
Fast Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48208821.
Jump To:

Similar Items

Similar items are close alternatives to 48208821, though they may not be 100% alike.

The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed Wit...
  • Our Part #: 48209021
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-20-9021
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 3 ($35.46) · 165 ($1,950.30) ·
48209021 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat