48226508 - 8" Diagonal Cutting Pliers

Milwaukee®

  • $21.53 (Each)
  • $21.53 (Each)

  • $1,033.44 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48226508
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-6508
Description
8" Diagonal Cutting Pliers
The Milwaukee 8 In. Diagonal Cutters Feature A Precision Ground Cutting Edge, Optimized For Cutting Hardened Wire and Other Common Jobsite Materials and Durable Box Joint Construction. All Milwaukee Pliers Are Forged For Strength and Feature Rust Protection For Long Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112139 - Combination pliers
UPC/GTIN
045242356126 / 00045242356126
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.53 (Each)
Standard Packaging
$1,033.44 (Per 48)
Resources
Images
 
 
48226508 - Small Image
 
48226508 - Large Image
 
48226508 - Large Image
 
48226508 - Large Image
 
48226508 - Large Image
 
48226508 - Large Image
Other Links
 
 
48226508 - Other
 
48226508 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
n/a
Descriptions
Short Description
8" DIAG Dp
extra long description
MILW 48-22-6508 8" DIAG DIPPED
Description
8" DIAGONAL CUTTING PLIERS
Product Type
8" Diag Dipped
Long Description
The Milwaukee 8 in. Diagonal cutters feature a precision ground cutting edge, optimized for cutting hardened wire and other common jobsite materials and durable box joint construction. All Milwaukee pliers are forged for strength and feature rust protection for long life.
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Additional Information
Blade Length
0
Handle Length
5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-6508
GTIN
00045242356126
UPC
045242356126
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.62
Weight per each
0.7
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat