48226625 - 25' Compact Tape Measure

Milwaukee®

  • $18.56 (Each)
  • $18.56 (Each)

  • $445.44 (Per 24)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48226625
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-6625
Description
25' Compact Tape Measure
The Milwaukee® 25FT Compact Tape Measures Deliver Up to 12' Of Reach*. These Tapes Are Equipped With Wear Resistant Nylon Blade Protection and An Impact-Resistant 5-Point Reinforced Frame. An Integrated Stamped Steel Belt Clip Allows The Tape Measure to Be Easily Carried.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242499380 / 00045242499380
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.56 (Each)
Standard Packaging
$445.44 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
48226625 - Video
 
48226625 - Small Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
Other Links
 
 
48226625 - Other
 
48226625 - Other
 
48226625 - Other
 
48226625 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Case Material
PLASTIC
Dimensions and Weight
Width
1.65
Descriptions
Description
25' COMPACT TAPE MEASURE
Extra Long Description
MILW 48-22-6625 25 ft. Tape Measure
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Long Description
The MILWAUKEE® 25ft Compact Tape Measures deliver up to 12' of reach*. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame. An integrated stamped steel belt clip allows the tape measure to be easily carried.
Product Type
25 FT. Tape Measure
Additional Information
Belt Clip
Yes
Media
Yes
Tape Length
25
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-6625
GTIN
00045242499380
UPC
045242499380
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.97
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat