48322390 - Shockwave Impact Right Angle Adapter

Milwaukee®

  • $33.99 (Each)
  • $33.99 (Each)

  • $1,359.60 (Per 40)

In-Stock: 39 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48322390
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-2390
Description
Shockwave Impact Right Angle Adapter
The Milwaukee® Shockwave™ Right Angle Adapter Has A Slim Profile, Providing Access to Tight Areas. The Internal Shockzone™ Hanks Absorb Peak Torque and Prevent Breaking. Hardened Gears Increase Torque Transfer For Increased Durability. The Custom Alloy 76 Steel Increases Durability For Use In The Most Demanding Applications. The Shockwave™ Right Angle Adapter Is Designed For Impact Driver Driver Bits and Drill/Driver Driver Bits.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242534081 / 00045242534081
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.99 (Each)
Standard Packaging
$1,359.60 (Per 40)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
39
Resources
Images
 
 
48322390 - Small Image
 
48322390 - Large Image
 
48322390 - Large Image
 
48322390 - Large Image
 
48322390 - Large Image
 
48322390 - Large Image
 
48322390 - Large Image
 
48322390 - Large Image
 
48322390 - Large Image
Other Links
 
 
48322390 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel, Plastic, Rubber
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
Right Angle Adapter
extra long description
MILW 48-32-2390 Right Angle Adapter
Description
SHOCKWAVE IMPACT RIGHT ANGLE ADAPTER
Long Description
The MILWAUKEE® SHOCKWAVE™ Right Angle Adapter has a slim profile, providing access to tight areas. The internal SHOCKZONE™ hanks absorb peak torque and prevent breaking. Hardened gears increase torque transfer for increased durability. The Custom Alloy 76 Steel increases durability for use in the most demanding applications. The SHOCKWAVE™ Right Angle Adapter is designed for Impact Driver Driver Bits and Drill/Driver Driver Bits.
Additional Information
Shank Diameter
1/4 hex
Handle Included
Not Included
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-2390
GTIN
00045242534081
UPC
045242534081
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.46
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat